- Plain Bore Sprockets
- 100 Chain Number
- 54 Number of Teeth
- 22.2100" O.D.
- 21.498" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 54 |
| No. of Strands Across | 1 |
| Tooth Width | 0.692 in |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.692 in |
| Inch/Metric | Inch |
| Hub Projection | 2.558 in |
| Chain Pitch | 1.250 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 6 in |
| Sprocket Style | C |
| Material | Carbon Steel |
| Chain No. | 100 |
| Bore Range | 1.5 in |
| Length Through Bore | 3.25 in |
| Pitch Diameter | 21.498 in |
| Outside Dia. | 22.21 in |
| Weight | 90.0 LB |
| EAN or UPC | 97039317339 |

