US Tsubaki Inc.
100D LAMB RIV
Single Strand Lambda Drive Roller Chain
Item #100800633
-
Pre-Packed Quantities
- #100 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel w/Rust Preventative Coating
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Lube-free drive chain
- Maintenance-free design
- Specially coated pins and oil-impregnated bushings
- Ideal for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Self-Lubricating | Yes |
| Rated Working Load | 5,070 lb |
| Side Bow | No |
| Duty | Standard-Duty |
| Maximum Allowable Load | 5070 lb |
| Width Between Roller Link Plates | 0.736 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Package Type | 10 Foot Box |
| RLP Height | 1.185 in |
| Chain No. | 100 |
| Link Plates Height | 1.185 in |
| RLP Thickness | 0.187 in |
| ANSI No. | 100 |
| PLP Height | 1.024 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Pin Diameter | 3/8 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain Construction | Riveted |
| PLP Thickness | 0.156 in |
| Link Plates Thickness | 0.156 in |
| Standard Type of Pin | Riveted |
| Chain Pitch | 1 1/4 in |
| Pin Overall Length | 0.939 in |
| No. of Strands Across | 1 |
| Average Tensile Strength | 26500 lb |
| Roller Dia. | 3/4 in |
| Pins & Rollers | Standard |
| Roller Width | 0.736 in |
| Weight | 2.75 LB |
| EAN or UPC | 97039164933 |
-
Pre-Packed Quantities

