- #100 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Packaging
- Food processing
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Self-Lubricating | Yes |
| Side Bow | No |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.156 in |
| Pin Overall Length | 1.752 in |
| Chain Type | ANSI |
| Pin Diameter | 3/8 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Duty | Standard-Duty |
| Link Plates Height | 1.185 in |
| Chain Pitch | 1.25 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Rated Working Load | 5070 lbs |
| Pin Material | Carbon Steel |
| Pins & Rollers | Standard |
| Package Type | 50 Foot Reel |
| Roller Dia. | 3/4 in |
| Roller Width | 0.736 in |
| Weight | 2.75 LB |
| EAN or UPC | 97039439871 |

