US Tsubaki Inc.
100E25H
Single Strand Sprocket; 100 Chain Size; 25 Teeth; Requires E QD Bushing
Item #105103155
- Single Strand Sprocket
- 100 Chain Size
- 25 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.250 in |
| Outside Dia. | 10.645 in |
| No. of Strands Across | 1 |
| Bushing Series | E |
| Inch/Metric | Inch |
| Type | B |
| Material | Steel |
| Sprocket Style | B |
| Pitch Dia. | 9.974 in |
| Pitch Diameter | 9.974 in |
| Chain No. | 100 |
| No. of Teeth | 25 |
| Weight | 17.0 LB |
| EAN or UPC | 97039382115 |
