US Tsubaki Inc.
100E48
Single Strand Sprocket; 100 Chain Size; 48 Teeth; Requires E QD Bushing
Item #101628218
- Single Strand Sprocket
- 100 Chain Size
- 48 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Max] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| Pitch Dia. | 19.112 in |
| No. of Strands Across | 1 |
| Hub Dia. | 6 in |
| Chain No. | 100 |
| Tooth Width | 0.692 in |
| Pitch Diameter | 19.112 in |
| Type | B |
| Inch/Metric | Inch |
| Outside Dia. | 19.82 in |
| Material | Steel |
| Bore Range | 3.5 in |
| Sprocket Style | B |
| No. of Teeth | 48 |
| Bushing Bore [Min] | 0.875 in |
| Bushing Series | E |
| Chain Pitch | 1.250 in |
| Length Through Bore | 1.625 in |
| Weight | 52.0 LB |
| EAN or UPC | 97039380388 |
