US Tsubaki Inc.
100E54
Single Strand Sprocket; 100 Chain Size; 54 Teeth; Requires E QD Bushing
Item #101631140
- Single Strand Sprocket
- 100 Chain Size
- 54 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 21.498 in |
| Pitch Diameter | 21.498 in |
| Hub Dia. | 6 in |
| No. of Strands Across | 1 |
| No. of Teeth | 54 |
| Bushing Bore [Min] | 0.875 in |
| Material | Steel |
| Length Through Bore | 1.625 in |
| Chain No. | 100 |
| Type | C |
| Bushing Series | E |
| Chain Pitch | 1.250 in |
| Outside Dia. | 22.21 in |
| Bore Range | 3.5 in |
| Tooth Width | 0.692 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 3.5 in |
| Sprocket Style | C |
| Weight | 75.0 LB |
| EAN or UPC | 97039380395 |
