- QD® Weld-on Hub
- E Bushing Series
- 6 1/4" Flange O.D.
- 1 5/8" Length Through Bore
- Steel
| Material | Steel |
| Pilot Diameter | 5.875 in |
| Bore Range [Min] | 0.875 in |
| Length Through Bore | 1.625 in |
| Bore Range [Max] | 3.5 in |
| Bushing Series | E |
| Weight | 7.5 LB |
| EAN or UPC | 97039386922 |

