- ANSI Roller Chain
- Single Strand
- 100 Cottered
- 1.25 in Pitch
- Standard Series
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Diameter | 3/8 in |
| Pin Overall Length | 1.678 in |
| Self-Lubricating | No |
| ANSI No. | 100 |
| Width Between Roller Link Plates | 0.75 in |
| Chain Type | ANSI |
| Roller Width | 3/4 in |
| Roller Dia. | 3/4 in |
| Standard Type of Pin | Cottered |
| Material | Carbon Steel |
| Chain Construction | Cottered |
| Link Plates Height | 1.185 in |
| Pin Material | Carbon Steel |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| No. of Strands Across | 1 |
| Rated Working Load | 5,510 lb |
| Chain Pitch | 1 1/4 in |
| Side Bow | No |
| Chain No. | 100 |
| Series | Standard |
| Average Tensile Strength | 26,460 lbf |
| Duty | Heavy |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.187 in |
| Maximum Allowable Load | 5510 lb |
| Weight | 3.098 LB |
| EAN or UPC | 97039177087 |
-
Pre-Packed Quantities


