US Tsubaki Inc.
100Q18
Single Strand Sprocket; 100 Chain Size; 18 Teeth; Requires Q1 Split Taper Bushing
Item #102074269
- Single Strand Sprocket
- 100 Chain Size
- 18 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 7.199 in |
| Bushing Series | Q1 |
| No. of Teeth | 18 |
| Pitch Dia. | 7.199 in |
| Chain No. | 100 |
| Type | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 1.250 in |
| Outside Dia. | 7.839 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Split Taper |
| Material | Steel |
| Sprocket Style | B |
| Weight | 9.0 LB |
| EAN or UPC | 97039676221 |
