US Tsubaki Inc.
100R30
Single Strand Sprocket; 100 Chain Size; 30 Teeth; Requires R1 Split Taper Bushing
Item #102071938
- Single Strand Sprocket
- 100 Chain Size
- 30 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 12.643 in |
| Type | B |
| Bushing Series | R1 |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.250 in |
| Bushing Type | Split Taper |
| Pitch Dia. | 11.959 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Material | Steel |
| No. of Teeth | 30 |
| Pitch Diameter | 11.959 in |
| Weight | 22.4 LB |
| EAN or UPC | 97039781901 |
