US Tsubaki Inc.
100SDS12
Single Strand Sprocket; 100 Chain Size; 12 Teeth; Requires SDS QD Bushing
Item #101631141
- Single Strand Sprocket
- 100 Chain Size
- 12 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| Tooth Width | 0.692 in |
| Length Through Bore | 0.75 in |
| Bushing Bore [Max] | 2 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Bushing Type | QD |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 4.83 in |
| Bore Range | 2 in |
| Bushing Series | SDS |
| Chain Pitch | 1.250 in |
| No. of Teeth | 12 |
| Material | Steel |
| Outside Dia. | 5.42 in |
| Pitch Diameter | 4.83 in |
| Hub Dia. | 3.188 in |
| Weight | 2.1 LB |
| EAN or UPC | 97039380142 |
