US Tsubaki Inc.
100SF16H
Single Strand Sprocket; 100 Chain Size; 16 Teeth; Requires SF QD Bushing
Item #105103156
- Single Strand Sprocket
- 100 Chain Size
- 16 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Chain No. | 100 |
| Sprocket Style | B |
| Pitch Diameter | 6.408 in |
| Outside Dia. | 7.034 in |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Chain Pitch | 1.250 in |
| Pitch Dia. | 6.408 in |
| No. of Teeth | 16 |
| Material | Steel |
| Weight | 5.9 LB |
| EAN or UPC | 97039382023 |
