- TAPER-LOCK® Weld-on Hubs
- 3020 Bushing Series
- 5" Pilot Diameter
- 5 1/4" Flange O.D.
- Steel
| Overall Height | 5.25 in |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Bore Range [Max] | 3.25 in |
| Pilot Diameter | 5 in |
| Bore Range [Min] | 0.813 in |
| Material | Steel |
| Weight | 4.3 LB |
| EAN or UPC | 97039387219 |

