- Chain #100
- Pitch 1 in
- Carbon Steel
- Pin Dia. 0.375 in
features
- Patented ring coined connecting links provide longer service life
| Pin Diameter | 3/8 in |
| Material | Carbon Steel |
| Chain No. | 100 |
| Duty | Standard - High Speed |
| Pin Hole Diameter | 0.375 in |
| Chain Pitch | 1 in |
| Roller Dia. | 3/4 in |
| Pin Overall Length | 1.748 in |
| Link Type | Offset |
| Roller Width | 3/4 in |
| Weight | 0.35 LB |
| EAN or UPC | 97039701695 |

