- Series 1108 Taper Lock Bushing
- 1 in Bore Size
| Length Through Bore | 7/8 in |
| Bore Type | Inch |
| Bushing Series | 1108 |
| Bore Size | 1.000 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Weight | 0.22 LB |
| EAN or UPC | 97039387486 |
| Length Through Bore | 7/8 in |
| Bore Type | Inch |
| Bushing Series | 1108 |
| Bore Size | 1.000 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Weight | 0.22 LB |
| EAN or UPC | 97039387486 |