- Series 1108 Taper Lock Bushing
- 0.8125 in Bore Size
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.8125 in |
| Length Through Bore | 7/8 in |
| Bore Type | Inch |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Bushing Series | 1108 |
| Weight | 0.27 LB |
| EAN or UPC | 97039387479 |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.8125 in |
| Length Through Bore | 7/8 in |
| Bore Type | Inch |
| Material | Steel |
| Bolt Circle Dia. | 1 29/64 in |
| Bushing Series | 1108 |
| Weight | 0.27 LB |
| EAN or UPC | 97039387479 |