- #120
- 2 Strand
- Cotter Pin Connecting (Master) Link
- Standard-Duty
- 1 1/2 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Roller Dia. | 7/8 in |
| Link Type | Cotter Pin |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Rated Working Load | 11,560 lb |
| Pin Overall Length | 3.905 in |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lc) | 1.84 in |
| Roller Width | 1 in |
| Pin Diameter | 0.437 in |
| Chain No. | 120 |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.187 in |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Chain Pitch | 1 1/2 in |
| Link Plates Height | 1.425 in |
| Pin Length (Lr) | 2.02 in |
| Weight | 0.99 LB |
| EAN or UPC | 97039174833 |

