- ANSI Roller Chain
- Double Strand
- 120-2 Riveted
- 1.5 in Pitch
- Standard Series
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| No. of Strands Across | 2 |
| Chain No. | 120-2 |
| Chain Type | ANSI |
| Series | Standard |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Rated Working Load | 12,300 lb |
| Pin Overall Length | 4.185 in |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.219 in |
| Chain Construction | Riveted |
| Duty | Heavy |
| Pin Diameter | 0.437 in |
| Roller Dia. | 7/8 in |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Roller Width | 1 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Material | Carbon Steel |
| Average Tensile Strength | 74,960 lbf |
| Chain Pitch | 1 1/2 in |
| Link Plates Height | 1.425 in |
| Weight | 8.67 LB |
| EAN or UPC | 97039177544 |
-
Pre-Packed Quantities


