- Plain Bore Sprockets
- 120 Chain Number
- 45 Number of Teeth
- 22.3500" O.D.
- 21.504" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 22.35 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.924 in |
| Width Across Teeth | 0.924 in |
| Sprocket Style | A |
| Length Through Bore | 0.924 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| No. of Teeth | 45 |
| Bore Range | 1.5 in |
| Pitch Diameter | 21.504 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain No. | 120 |
| Weight | 96.5 LB |
| EAN or UPC | 97039311979 |

