- Plain Bore Sprockets
- 120 Chain Number
- 21 Number of Teeth
- 10.8500" O.D.
- 10.065" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Length Through Bore | 2.375 in |
| Material | Carbon Steel |
| No. of Teeth | 21 |
| Sprocket Style | B |
| Hub Projection | 1.451 in |
| Pitch Diameter | 10.065 in |
| Width Across Teeth | 0.924 in |
| Hub Dia. | 5 1/4 in |
| Tooth Width | 0.924 in |
| Bore Range | 1.25 in |
| Chain No. | 120 |
| Outside Dia. | 10.85 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.500 in |
| Weight | 29.0 LB |
| EAN or UPC | 97039317537 |

