- Plain Bore Sprockets
- 120 Chain Number
- 24 Number of Teeth
- 12.2900" O.D.
- 11.492" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 120 |
| Pitch Diameter | 11.492 in |
| Chain Pitch | 1.500 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.924 in |
| Bore Range | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.375 in |
| No. of Teeth | 24 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 1.451 in |
| Sprocket Style | B |
| Outside Dia. | 12.29 in |
| Material | Carbon Steel |
| Hub Dia. | 5 1/4 in |
| Weight | 33.6 LB |
| EAN or UPC | 97039317568 |

