- 120 Chain, 27 Tooth, B Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Material | Steel |
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| No. of Teeth | 27 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 40.4 LB |
| EAN or UPC | 97039317599 |

