- Plain Bore Sprockets
- 120 Chain Number
- 28 Number of Teeth
- 14.2130" O.D.
- 13.397" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 14.213 in |
| Hub Dia. | 6 in |
| Width Across Teeth | 0.924 in |
| No. of Teeth | 28 |
| Material | Carbon Steel |
| Length Through Bore | 2.5 in |
| Chain No. | 120 |
| Sprocket Style | B |
| Tooth Width | 0.924 in |
| Pitch Diameter | 13.397 in |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.500 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.375 in |
| Inch/Metric | Inch |
| Hub Projection | 1.576 in |
| Weight | 55.0 LB |
| EAN or UPC | 97039317605 |

