US Tsubaki Inc.
120BTB12
Single Strand Sprocket; 120 Chain Size; 12 Teeth; Requires 2012 Taper Lock Bushing
Item #105089523
- Single Strand Sprocket
- 120 Chain Size
- 12 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Teeth | 12 |
| Pitch Dia. | 5.796 in |
| No. of Strands Across | 1 |
| Bushing Series | 2012 |
| Type | B |
| Material | Steel |
| Pitch Diameter | 5.796 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 6.498 in |
| Inch/Metric | Inch |
| Weight | 5.5 LB |
| EAN or UPC | 97039375032 |
