US Tsubaki Inc.
120BTB14
Single Strand Sprocket; 120 Chain Size; 14 Teeth; Requires 2517 Taper Lock Bushing
Item #101635136
- Single Strand Sprocket
- 120 Chain Size
- 14 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 7.472 in |
| Bushing Series | 2517 |
| Pitch Dia. | 6.741 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| No. of Teeth | 14 |
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| Material | Steel |
| Weight | 7.0 LB |
| EAN or UPC | 97039375056 |
