US Tsubaki Inc.
120BTB18
Single Strand Sprocket; 120 Chain Size; 18 Teeth; Requires 3020 Taper Lock Bushing
Item #101626837
- Single Strand Sprocket
- 120 Chain Size
- 18 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.500 in |
| Bushing Series | 3020 |
| Outside Dia. | 9.407 in |
| No. of Teeth | 18 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain No. | 120 |
| Pitch Dia. | 8.639 in |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Weight | 12.0 LB |
| EAN or UPC | 97039375094 |
