US Tsubaki Inc.
120BTB26
Single Strand Sprocket; 120 Chain Size; 26 Teeth; Requires 3020 Taper Lock Bushing
Item #101627999
- Single Strand Sprocket
- 120 Chain Size
- 26 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 13.254 in |
| Sprocket Style | B |
| Pitch Dia. | 12.444 in |
| Bushing Series | 3020 |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 120 |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.500 in |
| Weight | 28.5 LB |
| EAN or UPC | 97039375148 |
