- Plain Bore Sprockets
- 120 Chain Number
- 40 Number of Teeth
- 19.9590" O.D.
- 19.119" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.500 in |
| No. of Teeth | 40 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| No. of Strands Across | 1 |
| Length Through Bore | 3.75 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 120 |
| Hub Projection | 2.826 in |
| Sprocket Style | C |
| Pitch Diameter | 19.119 in |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 19.959 in |
| Hub Dia. | 6 in |
| Bore Range | 1.375 in |
| Tooth Width | 0.924 in |
| Weight | 102.0 LB |
| EAN or UPC | 97039317650 |

