- Plain Bore Sprockets
- 120 Chain Number
- 42 Number of Teeth
- 20.9160" O.D.
- 20.073" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.375 in |
| Chain No. | 120 |
| No. of Teeth | 42 |
| Chain Pitch | 1.500 in |
| Length Through Bore | 3.75 in |
| Bore Type | Minimum Plain Bore |
| Tooth Width | 0.924 in |
| Pitch Diameter | 20.073 in |
| Width Across Teeth | 0.924 in |
| Material | Carbon Steel |
| Outside Dia. | 20.916 in |
| Sprocket Style | C |
| Hub Dia. | 6 in |
| Hub Projection | 2.826 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 114.0 LB |
| EAN or UPC | 97039317667 |

