Skip to content Skip to navigation menu
Single Strand ANSI Roller Chain Link

120CONN LK CP

Single Strand ANSI Roller Chain Link
Item #100800891
  • #120
  • 1 Strand
  • Cotter Pin Connecting (Master) Link
  • Standard-Duty
  • 1 1/2 in Pitch
Single Strand ANSI Roller Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #120
  • 1 Strand
  • Cotter Pin Connecting (Master) Link
  • Standard-Duty
  • 1 1/2 in Pitch

features

  • Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
Pin Overall Length 2.118 in
Pin Length (Lr) 1.13 in
No. of Strands Across 1
Material Carbon Steel
Roller Width 1 in
Rated Working Load 6,830 lb
Pin Material Carbon Steel
Chain No. 120
Link Type Cotter Pin
Chain Pitch 1 1/2 in
Link Plates Height 1.425 in
Chain Construction Part (CL, Ol, RL)
Pin Length (Lc) 0.96 in
Type Connecting (Master) Link
Chain Series 120, 120-2, 120-3, 120-4, 120-6, 120-8
Chain Type ANSI
Link Plates Thickness 0.187 in
Duty Standard-Duty
Pin Diameter 0.437 in
Roller Dia. 7/8 in
Weight 0.467 LB
EAN or UPC 97039174321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison