US Tsubaki Inc.
120CTB60
Single Strand Sprocket; 120 Chain Size; 60 Teeth; Requires 3535 Taper Lock Bushing
Item #101627574
- Single Strand Sprocket
- 120 Chain Size
- 60 Teeth
- Requires Taper Lock 3535 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | C |
| No. of Teeth | 60 |
| Chain No. | 120 |
| Sprocket Style | C |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Bushing Series | 3535 |
| Outside Dia. | 29.522 in |
| Bore Range | 3.938 in |
| Bushing Bore [Min] | 1.188 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 28.661 in |
| Bushing Bore [Max] | 3.938 in |
| Chain Pitch | 1.500 in |
| Tooth Width | 0.894 in |
| Material | Steel |
| Length Through Bore | 3.5 in |
| Pitch Diameter | 28.661 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 1/2 in |
| Weight | 140.0 LB |
| EAN or UPC | 97039373243 |
