- Sprocket for #120 Chain, 20 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 9.588 in |
| Tooth Width | 0.894 in |
| Bushing Bore [Min] | 0.875 in |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Length Through Bore | 1.625 in |
| Bushing Bore [Max] | 3.5 in |
| Bore Range | 3.5 in |
| Sprocket Style | B |
| No. of Teeth | 20 |
| Chain Pitch | 1.500 in |
| Outside Dia. | 10.37 in |
| Hub Dia. | 6 in |
| Type | B |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Bushing Series | E |
| Material | Steel |
| Pitch Diameter | 9.588 in |
| Weight | 17.5 LB |
| EAN or UPC | 97039380548 |

