US Tsubaki Inc.
120E26
Single Strand Sprocket; 120 Chain Size; 26 Teeth; Requires E QD Bushing
Item #101627591
- Single Strand Sprocket
- 120 Chain Size
- 26 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.500 in |
| Bushing Series | E |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Hub Dia. | 6 in |
| Inch/Metric | Inch |
| Bore Range | 3.5 in |
| Tooth Width | 0.894 in |
| Bushing Bore [Max] | 3.5 in |
| Bushing Bore [Min] | 0.875 in |
| Chain No. | 120 |
| Pitch Dia. | 12.444 in |
| Outside Dia. | 13.25 in |
| Type | B |
| Bushing Type | QD |
| Pitch Diameter | 12.444 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Length Through Bore | 1.625 in |
| Sprocket Style | B |
| Weight | 29.8 LB |
| EAN or UPC | 97039380609 |
