US Tsubaki Inc.
120E28H
Single Strand Sprocket; 120 Chain Size; 28 Teeth; Requires E QD Bushing
Item #105102422
- Single Strand Sprocket
- 120 Chain Size
- 28 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Bushing Type | QD |
| No. of Teeth | 28 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 14.231 in |
| Type | B |
| Pitch Dia. | 13.397 in |
| Material | Steel |
| Pitch Diameter | 13.397 in |
| Bushing Series | E |
| Weight | 35.2 LB |
| EAN or UPC | 97039382313 |
