- Sprocket for #120 Chain, 30 Teeth, Single Strand, QD Bushed, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Series | E |
| Pitch Dia. | 14.351 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Type | QD |
| No. of Teeth | 30 |
| Outside Dia. | 15.171 in |
| Pitch Diameter | 14.351 in |
| Chain No. | 120 |
| Type | B |
| Sprocket Style | B |
| Chain Pitch | 1.500 in |
| Weight | 39.3 LB |
| EAN or UPC | 97039382320 |

