US Tsubaki Inc.
120F42
Single Strand Sprocket; 120 Chain Size; 42 Teeth; Requires F QD Bushing
Item #101634688
- Single Strand Sprocket
- 120 Chain Size
- 42 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 20.92 in |
| Pitch Diameter | 20.073 in |
| Tooth Width | 0.894 in |
| Inch/Metric | Inch |
| Bore Range | 3.938 in |
| Hub Dia. | 6 5/8 in |
| Chain Pitch | 1.500 in |
| No. of Teeth | 42 |
| Length Through Bore | 2.5 in |
| No. of Strands Across | 1 |
| Chain No. | 120 |
| Sprocket Style | C |
| Bushing Bore [Max] | 4 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Type | C |
| Bushing Series | F |
| Pitch Dia. | 20.073 in |
| Bushing Type | QD |
| Bushing Bore [Min] | 1 in |
| Weight | 80.0 LB |
| EAN or UPC | 97039380678 |
