- QD® Weld-on Hub
- F Bushing Series
- 7" Flange O.D.
- 2 1/2" Length Through Bore
- Steel
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 3.938 in |
| Pilot Diameter | 6.625 in |
| Material | Steel |
| Length Through Bore | 2.5 in |
| Bushing Series | F |
| Weight | 14.25 LB |
| EAN or UPC | 97039386960 |

