- #120
- 1 Strand
- Standard Roller Link
- Heavy Series
- 1 1/2 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Strands Across | 1 |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Chain Type | ANSI |
| Rated Working Load | 7270 lbs |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Dia. | 7/8 in |
| Chain No. | 120 |
| Link Plates Height | 1.425 in |
| Material | Carbon Steel |
| Pin Diameter | 0.437 in |
| Roller Width | 1 in |
| Link Type | Standard |
| Type | Roller Link |
| Chain Pitch | 1.5 in |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Link Plates Thickness | 0.219 in |
| Pin Overall Length | 2.264 in |
| Weight | 0.56 LB |
| EAN or UPC | 97039177209 |

