- QD® Weld-on Hub
- J Bushing Series
- 8" Flange O.D.
- 3.188" Length Through Bore
- Steel
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Length Through Bore | 3.188 in |
| Pilot Diameter | 7.5 in |
| Weight | 23.75 LB |
| EAN or UPC | 97039386977 |

