US Tsubaki Inc.
120Q11
Single Strand Sprocket; 120 Chain Size; 11 Teeth; Requires Q1 Split Taper Bushing
Item #102087933
- Single Strand Sprocket
- 120 Chain Size
- 11 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Pitch Dia. | 5.325 in |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Outside Dia. | 6.009 in |
| Chain Pitch | 1.500 in |
| Pitch Diameter | 5.325 in |
| Bushing Series | Q1 |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Chain No. | 120 |
| No. of Teeth | 11 |
| No. of Strands Across | 1 |
| Weight | 7.8 LB |
| EAN or UPC | 97039782021 |
