US Tsubaki Inc.
120R24
Single Strand Sprocket; 120 Chain Size; 24 Teeth; Requires R1 Split Taper Bushing
Item #102074433
- Single Strand Sprocket
- 120 Chain Size
- 24 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 120 |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Pitch Diameter | 11.492 in |
| Chain Pitch | 1.500 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Pitch Dia. | 11.492 in |
| Bushing Series | R1 |
| Outside Dia. | 12.294 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| Material | Steel |
| Type | B |
| Weight | 33.6 LB |
| EAN or UPC | 97039782366 |
