US Tsubaki Inc.
120R26
Single Strand Sprocket; 120 Chain Size; 26 Teeth; Requires R1 Split Taper Bushing
Item #102088868
- Single Strand Sprocket
- 120 Chain Size
- 26 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 12.444 in |
| Pitch Dia. | 12.444 in |
| Bushing Type | Split Taper |
| Type | B |
| Inch/Metric | Inch |
| Bushing Series | R1 |
| Chain No. | 120 |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Outside Dia. | 13.254 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.500 in |
| Sprocket Style | B |
| Weight | 50.0 LB |
| EAN or UPC | 97039782373 |
