US Tsubaki Inc.
120R36
Single Strand Sprocket; 120 Chain Size; 36 Teeth; Requires R2 Split Taper Bushing
Item #102088870
- Single Strand Sprocket
- 120 Chain Size
- 36 Teeth
- Requires Split Taper R2 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | 6 |
| Chain No. | 120 |
| Outside Dia. | 18.045 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Type | Split Taper |
| No. of Teeth | 36 |
| Bushing Series | R2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.500 in |
| Pitch Dia. | 17.211 in |
| Pitch Diameter | 17.211 in |
| Weight | 76.0 LB |
| EAN or UPC | 97039782410 |
