US Tsubaki Inc.
120S40
Single Strand Sprocket; 120 Chain Size; 40 Teeth; Requires S1 Split Taper Bushing
Item #102071625
- Single Strand Sprocket
- 120 Chain Size
- 40 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| Bushing Series | S1 |
| No. of Teeth | 40 |
| Pitch Dia. | 19.119 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 19.119 in |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 19.959 in |
| Type | 5 |
| Weight | 84.0 LB |
| EAN or UPC | 97039782434 |
