US Tsubaki Inc.
120S48
Single Strand Sprocket; 120 Chain Size; 48 Teeth; Requires S1 Split Taper Bushing
Item #101423623
- Single Strand Sprocket
- 120 Chain Size
- 48 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | 5 |
| Bushing Series | S1 |
| Chain No. | 120 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 48 |
| Outside Dia. | 23.766 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Type | Split Taper |
| Pitch Dia. | 22.935 in |
| Pitch Diameter | 22.935 in |
| Weight | 110.0 LB |
| EAN or UPC | 97039996978 |
