US Tsubaki Inc.
120S60
Single Strand Sprocket; 120 Chain Size; 60 Teeth; Requires S1 Split Taper Bushing
Item #102117826
- Single Strand Sprocket
- 120 Chain Size
- 60 Teeth
- Requires Split Taper S1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 120 |
| Type | 5 |
| Pitch Dia. | 28.661 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.500 in |
| Bushing Series | S1 |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Outside Dia. | 29.522 in |
| Pitch Diameter | 28.661 in |
| Weight | 190.0 LB |
| EAN or UPC | 97039676283 |
