US Tsubaki Inc.
120SF14
Single Strand Sprocket; 120 Chain Size; 14 Teeth; Requires SF QD Bushing
Item #101641731
- Single Strand Sprocket
- 120 Chain Size
- 14 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Max] | 2.938 in |
| Pitch Diameter | 6.741 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| Tooth Width | 0.894 in |
| Chain No. | 120 |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 2.938 in |
| Pitch Dia. | 6.741 in |
| Hub Dia. | 4 5/8 in |
| No. of Strands Across | 1 |
| Outside Dia. | 7.47 in |
| Type | B |
| Sprocket Style | B |
| Length Through Bore | 1.25 in |
| Material | Steel |
| Bushing Series | SF |
| Bushing Type | QD |
| Bushing Bore [Min] | 0.5 in |
| Weight | 7.0 LB |
| EAN or UPC | 97039380487 |
