US Tsubaki Inc.
120SF14H
Single Strand Sprocket; 120 Chain Size; 14 Teeth; Requires SF QD Bushing
Item #101634694
- Single Strand Sprocket
- 120 Chain Size
- 14 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Series | SF |
| Pitch Dia. | 6.741 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.472 in |
| No. of Teeth | 14 |
| Bushing Type | QD |
| Chain Pitch | 1.500 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 120 |
| No. of Strands Across | 1 |
| Weight | 7.3 LB |
| EAN or UPC | 97039382184 |
