US Tsubaki Inc.
120SF15H
Single Strand Sprocket; 120 Chain Size; 15 Teeth; Requires SF QD Bushing
Item #105090867
- Single Strand Sprocket
- 120 Chain Size
- 15 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Material | Steel |
| Chain Pitch | 1.500 in |
| No. of Teeth | 15 |
| Sprocket Style | B |
| Bushing Type | QD |
| Bushing Series | SF |
| Pitch Diameter | 7.215 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 7.215 in |
| Type | B |
| Chain No. | 120 |
| Outside Dia. | 7.956 in |
| Weight | 8.1 LB |
| EAN or UPC | 97039382191 |
