Skip to content Skip to navigation menu
Stainless Steel Roller Chain Link

120SS304CONN LK

Stainless Steel Roller Chain Link
Item #101635330
  • #120
  • 1 Strand
  • Cotter Pin Connecting (Master) Link
  • Standard-Duty
  • 1 1/2 in Pitch
Stainless Steel Roller Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #120
  • 1 Strand
  • Cotter Pin Connecting (Master) Link
  • Standard-Duty
  • 1 1/2 in Pitch

features

  • Withstands harsh chemicals and extreme temperatures
No. of Strands Across 1
Type Connecting (Master) Link
Roller Dia. 7/8 in
Material 304 Stainless Steel
Chain Type ANSI
Chain Pitch 1 1/2 in
Roller Width 1 in
Chain No. 120
Pin Material 304 Stainless Steel
Link Plates Thickness 0.187 in
Pin Diameter 0.437 in
Chain Series 120, 120-2, 120-3, 120-4, 120-6, 120-8
Chain Construction Part (CL, Ol, RL)
Duty Standard-Duty
Pin Overall Length 2.118 in
Link Type Cotter Pin
Link Plates Height 1.425 in
Weight 0.467 LB
EAN or UPC 97039187208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison